Shop PUMA SAFETY SHOES

Women's Safety Shoes, Pink, 10, 640145-914

  • Mfr # 640145-10-914

  • Zoro # G316381890


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Gender
Women's
Color
Pink
Style Number
640145-914
Width
W
Electrical Hazard Rated
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
640145-10-914
Zoro #
G316381890
UPC #
885818017613
Country of Origin
Cambodia

Dimensions

Size
10
Width
W

Details

Item
Athletic Shoe
Gender
Women's
Color
Pink
Style Number
640145-914
Electrical Hazard Rated
Yes
Outsole Material
Rubber
All-Leather Upper
Yes
Static Dissipative
Yes
ASTM Standards Met
Electrical Hazard (EH), Impact (I)
Style Family
Athletic Shoe
Outsole Technology
Evercushion(R)
Midsole Technology
Cushioned
Maximum Heat Rating
572 Degrees F
Upper Material
Leather
Midsole Material
Rubber
Toe Cap Material
Composite
Footwear Style
Athletic Shoe
Metal Chip-Resisting Sole
No
Toe Shape
Round
Waterproof
No
Construction
Cemented
Non Metallic Upper
Yes
Includes Metatarsal Guard
No
Oil-Resisting Sole
No
For Outdoor Traction
No
Heel Definition
Flat Heel
Manufacturer-Suggested Sole Slip Rating
Good
Completely Non Metallic
Yes
Ninety-Degree Heel
No
Liner Material
EVA
Puncture-Resistant Sole
No
Wide Toe Cap
Yes
Insulated
No
Closure
Lace Up
Toe Type
Safety-Toe
Shank Material
Rubber

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Pink, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive Yes, Color Family Pink, Size 10, Static Dissipative Yes, Style Number 640145-914, Toe Cap Material Composite, Insulated No, Waterproof No, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.