Zoro Homepage

Men's Composite Toe Western Boot, Bruin Brown, 10, 10016265

  • Mfr # 10016265

  • Zoro # G510113303


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Size
10
Width
D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G510113303
UPC #
884849924754
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Size (PRINT)
10
Overall Height
12 1/2 in

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Conductive
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Toe Shape
Square
Shank Material
Plastic
Electrical Hazard Rated
Yes
Removable Insole
Yes
Closure
Pull On
Ninety Degree Heel
Yes
Heel Definition
Defined Heel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Liner Material
Mesh
Metatarsal Guard (PRINT)
Internal
Metal Chip Resisting Sole
No
Style Family
Western Boot
Chemical-Resisting Sole (PRINT)
Yes
Footwear Style
Western Boot
Manufacturers Suggested Sole Slip Rating
Good
Liner Material (PRINT)
Mesh
Insulated
No
Oil Resisting Sole
Yes
Upper Material (PRINT)
Leather
Outsole Material
Rubber
Shank Material (PRINT)
Plastic
Metatarsal Guard System
FlexMet
Non-Marking Sole
No
Puncture Resistant Insole
No
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Upper Material
Leather
Static Dissipative
No
Maximum Heat Rating (PRINT)
572 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Wide Toe Cap
Yes
For Outdoor Traction
Yes
Outsole Technology (PRINT)
Duratread(TM)
Insole Material
Polyurethane
Non Metallic Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Outsole Technology
Duratread(TM)
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Toe Cap Material
Composite
Gender (PRINT)
Men's
Midsole Material
EVA
Chemical Resisting Sole
Yes
Insole Technology
Removable Insole
Completely Non Metallic
No
Ninety-Degree Heel (PRINT)
Yes
Construction
Welted
Metatarsal Guard
Internal
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Good
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Maximum Heat Rating
572 Degrees F
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.