Zoro Homepage

Men's Flame Resistant Pants, 10 cal/sq cm, 6.1 oz Denim

  • Mfr # 10026002

  • Zoro # G803552284


product price: $169.95
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Maximum Waist Size
44 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10026002
Zoro #
G803552284
UPC #
889359789534
Country of Origin
Mexico

Dimensions

Maximum Waist Size
44 in
Minimum Waist Size
44 in
Size
44 in x 30 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
10 cal/sq cm
Fabric Weight
6.1 oz
Color
Gray
Gender
Men's
Inseam
30 in
Standards
NFPA 70E/ NFPA 2112
Moisture-Wicking
Yes
Leg Fit
Boot Cut
Arc Flash PPE Category
2
Features
79% Meta-Aramid, 20% Modacrylic, 1% Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets
High-Visibility
No
Waist Rise
Low Rise
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Pant Type
Work Pant
Pant Fit
Relaxed Fit
Jean Wash
Duck
Includes Cargo Pocket
Yes

Description

ATPV Rating 10 cal/sq cm, Arc Flash PPE Category 2, Color Gray, Fabric Weight 6.1 oz, Features 79 Percent Meta-Aramid, 20 Percent Modacrylic, 1 Percent Anti-Static, Articulated Knees, Quick Drying, Ultra-Breathable, Utility Pockets, Gender Men's, Inseam 30 in, Insulated for Cold Conditions No, Relaxed Fit Canvas FR Bottoms, Jean Wash -, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 44 in, Minimum Waist Size 44 in, Moisture-Wicking Yes, Pant Fit Relaxed Fit, Pant Type Work Pant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.