Chemical Resistant Gloves, Foam, Palm, 3 Abrasion Level, Purple/Black, M, 12 PK
- Mfr # 56-426/M
- Zoro # G1010729
product price:Â
$
118.99
/pk of 12, $9.92/ea
Free Shipping & Returns
Key Features
Color
Purple/Black
Glove Coating Material
Microporous Nitrile
Glove Materials
Nylon
Glove Length
9-1/2"
Latex-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Glove Size
- M
- Glove Length
- 9-1/2"
- Thickness
- 15 ga
- Glove Length Style
- Standard
- Size- Numeric
- 8
- Size - Numeric
- 8
- Size- Alpha
- M
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Base Coating Material Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.