Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Flame Resistant Pants, 20 cal/sq cm, 2XL 13 oz Denim

  • Mfr # 10017262

  • Zoro # G401976291


product price: $124.95
/ea
Free Shipping & Returns

Key Features

Size
2XL
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10017262
Zoro #
G401976291
UPC #
889359560645
Country of Origin
Mexico

Dimensions

Size
2XL
Maximum Waist Size
46 in
Minimum Waist Size
46 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
34 in
Standards
NFPA 70E/ NFPA 2112
High-Visibility
No
Jean Wash
Stone
Arc Flash PPE Category
2
Leg Fit
Boot Cut
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Pant Type
Jeans
Includes Belt Loops
Yes
Pant Fit
Relaxed Fit
Waist Rise
Low Rise
Features
Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket
Includes Cargo Pocket
Yes

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Boot Cut Leg Opening, Extra Deep Front Pockets, Hidden Phone Pocket, Multi or Klein Tool Pocket, Gender Men's, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, Relaxed Fit FR Carpenter Jeans, Jean Wash Stone, Leg Fit Boot Cut, Material Trade Name Denim, Maximum Waist Size 46 in, Minimum Waist Size 46 in, Pant Fit Relaxed Fit, Pant Type Jeans, Size 2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.