Coated Gloves, Foam Latex, Rough, Palm, Not Rated Abrasion Level, Blue/Gray, L/XL (10) 1 PR

  • Mfr # 99-1-275BP-10
  • Zoro # G9757034
product price: 
$
2.99
/pr
Sold in multiples of 12 prs for $35.88

Key Features

Color
Blue/Gray
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
99-1-275BP-10
Zoro #
G9757034
UPC #
063344103103
Country of Origin
China
Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Rough
Knit Material
Cotton
Standards
EN 388
Glove Construction
Seamless Knit
Reinforcement Coverage
Reinforced Forearm
Glove Materials
Cotton/Polyester
Latex-Free
No
Base Coating Coverage
Palm
Glove Safety Features
Safety Message
Base Coating Material
Foam Nitrile
Series
X-Site 99-1-275BP
ANSI/ISEA Cut Level - 2011
1
Brand and Series
BDG X-Site 99-1-275BP
Touchscreen Compatible
No
Cuff Style
Knit
Glove Hand Style
Left and Right
Anti-Static
No
Glove Coating Color
Blue
Finger Coverage
Full Finger
Double-Dipped
No
Hand Protection Style
Glove
Minimum Temperature
Not Rated
Knit Material Color
Blue
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No

Dimensions

Glove Size
L/XL (10)
Thickness
1 mil
Glove Length
9 in
Glove Length Style
Standard
Size- Numeric
10

Description

Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.