Zoro Homepage

Men's Flame Resistant Pants, 20 cal/sq cm, S 13 oz Denim

  • Mfr # 10026004

  • Zoro # G401976314


product price: $129.95
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
31 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10026004
Zoro #
G401976314
UPC #
889359791117
Country of Origin
Mexico

Dimensions

Size
31 in x 36 in
Maximum Waist Size
31 in
Minimum Waist Size
31 in

Details

Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
36 in
Standards
NFPA 70E/ NFPA 2112
Arc Flash PPE Category
2
Jean Wash
Stone
Leg Fit
Straight Leg
Includes Belt Loops
Yes
Pant Type
Jeans
High-Visibility
No
Insulated for Cold Conditions
No
Features
Fashion Back Pocket With Stitch Detail, Look of Light Sanding and Tacking, No-Rub Comfort Inseams
Pant Fit
Straight Fit
ANSI Class
Not Rated
Waist Rise
Low Rise
Includes Cargo Pocket
No

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Fashion Back Pocket With Stitch Detail, Look of Light Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 36 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Jean Wash Stone, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 31 in, Minimum Waist Size 31 in, Pant Fit Straight Fit, Pant Type Jeans, Size S, Standards NFPA 70E/ NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.