Coated Gloves, Foam Latex, Rough, Palm, Not Rated Abrasion Level, Blue/Gray, S (7) 1 PR
- Mfr # 99-1-275BP-7
- Zoro # G9757859
product price:Â
$
2.99
/pr
Sold in multiples of 12Â prs for
$35.88
Key Features
Color
Blue/Gray
Glove Coating Material
Foam Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99-1-275BP-7
- Zoro #
- G9757859
- UPC #
- 063344256380
- Country of Origin
- China
Dimensions
- Glove Size
- S (7)
- Thickness
- 1 mil
- Glove Length
- 9 in
- Glove Length Style
- Standard
- Size- Numeric
- 7
- Size- Alpha
- S
Description
Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.