Men's Flame Resistant Pants, 20 cal/sq cm, XL 13 oz Denim
Mfr # 10026004
Zoro # G602567823
product price: $129.95
/ea
Free Shipping & Returns
Key Features
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Maximum Waist Size
40 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10026004
Zoro #
G602567823
UPC #
889359790738
Country of Origin
Mexico
Dimensions
Size
40 in x 30 in
Maximum Waist Size
40 in
Minimum Waist Size
40 in
Details
Item
Flame Resistant Pants
Material Trade Name
Denim
ATPV Rating
20 cal/sq cm
Fabric Weight
13 oz
Color
Blue
Gender
Men's
Inseam
30 in
Standards
NFPA 70E/ NFPA 2112
Pant Fit
Straight Fit
Arc Flash PPE Category
2
Features
Fashion Back Pocket With Stitch Detail, Look of Light Sanding and Tacking, No-Rub Comfort Inseams
Pant Type
Jeans
Jean Wash
Stone
Includes Belt Loops
Yes
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Waist Rise
Low Rise
High-Visibility
No
Leg Fit
Straight Leg
Includes Cargo Pocket
No
Description
ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Fashion Back Pocket With Stitch Detail, Look of Light Sanding and Tacking, No-Rub Comfort Inseams, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Jean Wash Stone, Leg Fit Straight Leg, Material Trade Name Denim, Maximum Waist Size 40 in, Minimum Waist Size 40 in, Pant Fit Straight Fit, Pant Type Jeans, Size XL, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.