Men's Flame-Resistant Shirt, 8.9 cal/sq cm, XL, Cotton

  • Mfr # 10025402

  • Zoro # G401942135


product price: $119.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10025402
Zoro #
G401942135
UPC #
889359743901
Country of Origin
Nicaragua

Dimensions

Size
XL
Maximum Chest Size
48 in
Maximum Waist Size
42 in
Size - Body Type
Tall
Minimum Chest Size
46 in
Sleeve Length
38 1/2 in
Minimum Waist Size
40 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Shirt
Color
Tan
Fabric Weight
6.5 oz
ATPV Rating
8.9 cal/sq cm
Features
Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
2
Material Trade Name
Cotton
Gender
Men's
Back Stripe Pattern
None
Moisture-Wicking
Yes
Pocket Location
Left Chest, Right Chest
Shirt Style
Work Shirt
Number of Pockets
3
ANSI Class
Not Rated
Closure Type
Buttons
Collar Style
Lay-Flat
Neck Style
Collar
High-Visibility
No
Pattern
Solid
Garment Type
Shirt

Description

ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Minimum Chest Size 46 in, Minimum Waist Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.