FR, FR Hi-Vis Class 3 Long Sleeve Work Shirt, X4

  • Mfr # S1CL3LX4T

  • Zoro # G711228431


product price:  $122.99
/ea
Free Shipping & Returns

Key Features

Size
4X
Color
Fluorescent Lime
Fabric Weight
7.0 oz.
ATPV Rating
9.2 cal / cm2
Arc Flash PPE Category
CAT2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S1CL3LX4T
Zoro #
G711228431
UPC #
45143763887
Country of Origin
Mexico

Dimensions

Size
4X

Details

Color
Fluorescent Lime
Fabric Weight
7.0 oz.
ATPV Rating
9.2 cal / cm2
Arc Flash PPE Category
CAT2
Material Trade Name
Westex Ultrasoft®

Description

FR Hi-Vis Class 3 Long Sleeve Work Shirt

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.