Men's Wellington Boot, 11 1/2, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3707083


product price:  $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
EE
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10020094
Zoro #
G3707083
UPC #
889359271633
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Insulation Type
None
Footwear Shank Type
Nylon
Shank Material
Nylon
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Electrical Hazard Rated
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Wellington Boot
Insulated
No
Insole System
Polyurethane Comfort Footbed
Midsole Material
EVA
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Waterproof Type
None
Max. Heat Rating
300 Degrees F
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Mark II Slip Test Results- Dairy Tile Wet
0.79
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Outsole Material
Rubber
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Exclusive Design
Mark II Slip Test Results- Dairy Tile Dry
0.92
Toe Shape
Round
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Footwear Closure Type
Pull On
For Outdoor Traction
No
Conductive
No
Metatarsal System
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Removable Insole
Yes
Upper Material
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Maximum Heat Rating
300 Degrees F
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.79
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Closure
Pull On
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Style Family
Wellington Boot
Outsole Technology (PRINT)
Duratread(TM)
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Dry
0.92
Outsole Technology
Duratread(TM)
Midsole Material (PRINT)
EVA
Construction
Cemented
Gender (PRINT)
Men's
Toe Cap Material
Composite
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.