Men's Wellington Boot, 8 1/2, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3702113


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
EE
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3702113
UPC #
889359271572
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Polyurethane Comfort Footbed
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Oil Resisting Sole
Yes
Upper Material
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Waterproof Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.92
Non-Marking Sole
Yes
Max. Heat Rating
300 Degrees F
For Outdoor Traction
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Electrical Hazard Rated
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.79
Footwear Shank Type
Nylon
Liner Material
Mesh
Wide Toe Cap
No
Insulated
No
Toe Shape
Round
Static Dissipative
Yes
Insulation Type
None
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Footwear Closure Type
Pull On
Footwear Style
Wellington Boot
Predominant Footwear Color
Brown
Midsole Material
EVA
Metatarsal Guard
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Metatarsal System
No
Upper Material Description
Full Grain Leather
Shank Material
Nylon
Ninety Degree Heel
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Outsole Material
Rubber
Conductive
No
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
Yes
Upper Material (PRINT)
Leather
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
EVA
Slip-Resistance Value - Mark II - Dry
0.92
Outsole Material (PRINT)
Rubber
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Wet
0.79
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Technology
Duratread(TM)
Gender (PRINT)
Men's
Construction
Cemented
Maximum Heat Rating
300 Degrees F
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Closure
Pull On
Outsole Technology (PRINT)
Duratread(TM)
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.