Men's Wellington Boot, 8 1/2, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3716999


product price:  $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
D
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3716999
UPC #
889359271442
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Insole System
Polyurethane Comfort Footbed
Upper Material Description
Full Grain Leather
Metatarsal System
No
Non-Marking Sole
Yes
Toe Shape
Round
Footwear Sole Pattern
Exclusive Design
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Footwear Closure Type
Pull On
Insulated
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Shank Material
Nylon
Removable Insole
Yes
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Waterproof Type
None
Wide Toe Cap
No
Chemical Resisting Sole
No
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
Nylon
Upper Material
Leather
Metatarsal Guard
No
Non Metallic Upper
Yes
For Outdoor Traction
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.79
Conductive
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.92
Completely Non Metallic
Yes
Footwear Style
Wellington Boot
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.92
Maximum Heat Rating (PRINT)
300 Degrees F
All-Leather Upper
Yes
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Upper Material (PRINT)
Leather
Outsole Technology
Duratread(TM)
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.79
Closure
Pull On
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Construction
Cemented
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.