Men's Wellington Boot, 9 1/2, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3714162


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
EE
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3714162
UPC #
889359271596
Country of Origin
Viet Nam

Dimensions

Size
9 1/2
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
9 1/2

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.92
Shank Material
Nylon
Outsole Material
Rubber
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
Puncture Resistant Insole
No
Removable Insole
Yes
Static Dissipative
Yes
Non Metallic Upper
Yes
Ninety Degree Heel
Yes
CSA Footwear Standard
Not Specified
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Completely Non Metallic
Yes
Conductive
No
Footwear Shank Type
Nylon
Upper Material Description
Full Grain Leather
Midsole Material
EVA
Toe Shape
Round
Non-Marking Sole
Yes
Metatarsal System
No
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.79
Insulated
No
Insulation Type
None
Liner Material
Mesh
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
For Outdoor Traction
No
Metal Chip Resisting Sole
No
Insole System
Polyurethane Comfort Footbed
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Footwear Style
Wellington Boot
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Upper Material
Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
Construction
Cemented
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Technology (PRINT)
Duratread(TM)
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
All-Leather Upper
Yes
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Wet
0.79
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.92
Gender (PRINT)
Men's
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Style Family
Wellington Boot
Liner Material (PRINT)
Mesh
Closure
Pull On
Outsole Technology
Duratread(TM)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.