
Deuce Mid - Women's - SD10 CT SF SR- Brown/Tan - 6W
Mfr # AW6213-6W
Zoro # G022926057
product price:Â $137.99
/pr
Free Shipping & Returns
Key Features
Liner Material
Textile
Metatarsal Guard
No
Midsole Material
EVA
Gender
Women
Waterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AW6213-6W
Zoro #
G022926057
UPC #
617420315616
Country of Origin
Viet Nam
Dimensions
Footwear Width
W
Size
6
Details
Liner Material
Textile
Metatarsal Guard
No
Midsole Material
EVA
Gender
Women
Waterproof
No
Footwear Closure Type
Lace Up
Removable Insole
Yes
Toe Type
Composite
Series
Deuce
Style Number
AW6213
Standards
SR, SD10, IC
Outsole Material
Rubber
Upper Material
Leather
Color
Brown/Tan
Item
Mid Shoe
Description
The Deuce Series blends iconic sneaker style with advanced safety to move seamlessly from street to worksite. Built to endure tough conditions, it delivers dependable protection without sacrificing comfort or looks. Dual-density cushioned insoles provide lasting support and shock absorption, while breathable mesh lining keeps feet cool and dry. A high-traction outsole enhances stability and grip on varied surfaces, reducing slip risks in demanding environments. Ideal for professionals who demand performance, durability, and all-day confidence.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.