Men's Wellington Boot, 9, Composite Toe, 10 in H, Oily Distressed Brown, 10020094

  • Mfr # 10020094

  • Zoro # G3716524


product price: $189.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Width
EE
Style Number
10020094
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020094
Zoro #
G3716524
UPC #
889359271589
Country of Origin
Viet Nam

Dimensions

Size
9
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Size (PRINT)
9
Overall Height
10 in

Details

Item
Wellington Boot
Toe Type
Composite
Gender
Men's
Color
Oily Distressed Brown
Style Number
10020094
Upper Boot Material
All Leather
Waterproof
No
Mark II Slip Test Results- Dairy Tile Wet
0.79
Midsole Material
EVA
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Predominant Footwear Color
Brown
Footwear Sole Pattern
Exclusive Design
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Metatarsal System
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Footwear Shank Type
Nylon
Chemical Resisting Sole
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Toe Shape
Round
Puncture Resistant Insole
No
Footwear Style
Wellington Boot
Footwear Closure Type
Pull On
Conductive
No
Upper Material
Leather
For Outdoor Traction
No
Max. Heat Rating
300 Degrees F
Outsole Material
Rubber
Non-Marking Sole
Yes
Waterproof Type
None
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.92
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Insole System
Polyurethane Comfort Footbed
Oil Resisting Sole
Yes
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Liner Material
Mesh
Removable Insole
Yes
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Insole Material
Polyurethane
All-Leather Upper
Yes
Outsole Technology
Duratread(TM)
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating
300 Degrees F
Midsole Material (PRINT)
EVA
Closure
Pull On
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Style Family
Wellington Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Shank Material (PRINT)
Nylon
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.92
Slip-Resistance Value - Mark II - Wet
0.79
Toe Cap Material
Composite
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No

Description

Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Oily Distressed Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.