Men's Western Boot, 10 1/2, Composite Toe, 10 in H, Brown/Green, 10021486

  • Mfr # 10021486

  • Zoro # G7271980


product price:  $199.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Green
Width
EE
Style Number
10021486
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10021486
Zoro #
G7271980
UPC #
889359384470
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
10 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Green
Style Number
10021486
Upper Boot Material
All Leather
Waterproof
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Electrical Hazard Rated
Yes
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Self Cleaning
Puncture Resistant Insole
No
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Standards
ASTM F2413-11 M I/75 C/75 EH rated
Mark II Slip Test Results- Dairy Tile Dry
1.00
Midsole Material
EVA
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Predominant Footwear Color
Brown
Last Number or Name
Rebar Flex
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Metatarsal Guard
No
Outsole Material
Rubber
Insulation Type
None
Chemical Resisting Sole
Yes
Insulated
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Pull On
Completely Non Metallic
Yes
Footwear Shank Type
Nylon
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Wide Toe Cap
Yes
Footwear Style
Western Boot
Non Metallic Upper
Yes
For Outdoor Traction
No
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Oil Resisting Sole
Yes
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Waterproof Membrane
Max. Heat Rating
572 Degrees F
Metatarsal System
No
Insole System
4LR Insole Four Layer Footbed
Mark II Slip Test Results- Dairy Tile Wet
0.76
Liner Material
Mesh
Toe Shape
Square
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Style Family
Western Boot
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.55
All-Leather Upper
Yes
Construction
Cemented
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.76
Insole Technology
4LR(TM), Four Layer
Closure
Pull On
Outsole Technology
Duratread(TM)
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 10021486

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.