Men's Western Boot, 10 D, Steel Toe, 10 in H, Brown, 10014241

  • Mfr # 10014241

  • Zoro # G5051901


product price:  $169.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10014241
Zoro #
G5051901
UPC #
884849752869
Country of Origin
Bangladesh

Dimensions

Size
10
Width
D
Height
10 in
Heel Height
1 in or Greater
Footwear Width
D
Size (PRINT)
10
Overall Height
10 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Conductive
No
Wide Toe Cap
No
Chemical Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Static Dissipative
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Waterproof Type
None
Footwear Shank Type
Nylon
Max. Heat Rating
572 Degrees F
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Wet
0.83
Ninety Degree Heel
Yes
Insole System
Removable Polyurethane Footbed
Midsole Material
EVA
Insulation Type
None
Liner Material
Mesh
Insulated
No
Standards
ASTM F2413-11
Upper Boot Material
All Leather
Removable Insole
Yes
Footwear Closure Type
Pull On
Non Metallic Upper
Yes
Metatarsal System
No
Metal Chip Resisting Sole
No
Predominant Footwear Color
Brown
Last Number or Name
Groundbreaker
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Cemented
Electrical Hazard Rated
Yes
Metatarsal Guard
No
Shank Material
Nylon
Footwear Sole Pattern
Multi-Terrain
Toe Shape
Round
Completely Non Metallic
No
For Outdoor Traction
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Style
Western Boot
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.52
Non-Marking Sole
No
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Brown
Heat Resistant
No
Heel Style
Defined Heel
Series
10014241
Toe Cap Material
Steel
Insole Technology
Removable
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.52
Heel Definition
Defined Heel
All-Leather Upper
Yes
Construction
Cemented
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.83
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 10014241

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.