
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 14 - 6E
Mfr # A8816-14-6E
Zoro # G922925440
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Metatarsal Guard (Yes, No)
No
Outsole Material
Rubber
Standards
AT, EH, WP, SR
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8816-14-6E
Zoro #
G922925440
UPC #
810151188652
Country of Origin
China
Dimensions
Size
14
Footwear Width
6E
Width
6E
Details
Metatarsal Guard (Yes, No)
No
Outsole Material
Rubber
Standards
AT, EH, WP, SR
Waterproof
Yes
Upper Material
Leather
Item
Boot
Style Number
A8816
Closure Type
Lace Up
Series
Blacksmith
Color
Black
Gender
Men
Midsole Material
EVA
Removable Insole
Yes
Toe Type
Aluminum
Liner Material
Textile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.