Men's Western Boot, 10 D, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G606898220


product price:  $199.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020063
Zoro #
G606898220
UPC #
889359266417
Country of Origin
Viet Nam

Dimensions

Size
10
Width
D
Height
10 in
Footwear Width
D
Boot Height
10 in
Heel Height
1 in
Overall Height
10 in
Size (PRINT)
10

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
No
Metatarsal Guard
Internal
Footwear Construction
Cemented
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Insulation Type
None
Heel Style
Defined Heel
Conductive
No
Waterproof Type
None
Lugs
Rubber
Insole System
Rebound
Footwear Construction Type
Cemented
Footwear Style
Western Boot
Puncture Resistant Insole
No
Slip Resistant
Yes
Chain Saw Cut Resistant
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Max. Heat Rating
572 Degrees F
Outsole Color
Black
Non-Marking Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Removable Insole
Yes
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Shank Material
Nylon
Upper Material Description
Suede
For Outdoor Traction
Yes
Completely Non Metallic
No
Chemical Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Liner Material
Mesh
Footwear Closure Type
Pull On
Static Dissipative
No
Last Number or Name
Groundbreaker Met - 10020063
Midsole Material
EVA
Closure Type
Pull-On
Non-Marking Upper
Yes
Footwear Shank Type
Nylon
Insulated
No
Toe Style
Square Toe
Standards
ASTM F2413-11
Outsole Technology
Duratread(TM)
Footwear Shank
Yes
Resists
Oils, Slips
Insole Color
Black/Green
Electrical Hazard Rated
Yes
Oil Resisting Sole
Yes
Upper Boot Material
Leather; Suede
Insole Material
Polyurethane
Predominant Footwear Color
Brown
Upper Color
Brown
Ninety Degree Heel
Yes
Footwear Sole Pattern
Exclusive Design
Heat Resistant
Yes
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Toe Shape
Square
Wide Toe Cap
Yes
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Toe Cap Material
Steel
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - Mark II - Wet
0.84
Metatarsal Guard System
Poron(R) XRD(R)
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Rebounding
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Heel - Wet
0.69
Maximum Heat Rating
572 Degrees F
Style Family
Western Boot
Construction
Cemented
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Upper Material (PRINT)
Leather, Suede
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.