Men's Western Boot, 10 EE, Steel Toe, 10 in H, Brown, 10014241

  • Mfr # 10014241

  • Zoro # G5051770


product price:  $169.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10014241
Zoro #
G5051770
UPC #
884849752982
Country of Origin
Bangladesh

Dimensions

Size
10
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
10 in

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10014241
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Style
Western Boot
Insole System
Removable Polyurethane Footbed
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.83
Electrical Hazard Rated
Yes
Midsole Material
EVA
Metal Chip Resisting Sole
No
For Outdoor Traction
No
Insulated
No
Footwear Construction Type
Cemented
Static Dissipative
No
Toe Shape
Round
Waterproof Type
None
Shank Material
Nylon
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Pull On
Footwear Sole Pattern
Multi-Terrain
Last Number or Name
Groundbreaker
Insulation Type
None
Upper Boot Material
All Leather
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Max. Heat Rating
572 Degrees F
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Oily Wet
0.52
Chain Saw Cut Resistant
No
Conductive
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Metatarsal System
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Standards
ASTM F2413-11
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non Metallic Upper
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Safety Criteria
Best Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Brown
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
None
Series
10014241
Heel Style
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.52
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Insole Material
Polyurethane
Construction
Cemented
Toe Cap Material
Steel
Style Family
Western Boot
Maximum Heat Rating
572 Degrees F
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Wet
0.83
All-Leather Upper
Yes
Closure
Pull On
Maximum Heat Rating (PRINT)
572 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number 10014241

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.