Men's Western Boot, 11 1/2, Composite Toe, 10 in H, Brown/Green, 10021486

  • Mfr # 10021486

  • Zoro # G7265419


product price: $199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown/Green
Width
EE
Style Number
10021486
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10021486
Zoro #
G7265419
UPC #
889359384494
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
EE
Footwear Width
EE
Height
10 in
Heel Height
1 in or Greater
Overall Height
10 in
Size (PRINT)
11 1/2

Details

Item
Western Boot
Toe Type
Composite
Gender
Men's
Color
Brown/Green
Style Number
10021486
Upper Boot Material
All Leather
Waterproof
Yes
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Self Cleaning
Standards
ASTM F2413-11 M I/75 C/75 EH rated
Metatarsal Guard
No
Liner Material
Mesh
Wide Toe Cap
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Completely Non Metallic
Yes
Chemical Resisting Sole
Yes
Footwear Shank Type
Nylon
Conductive
No
Insulated
No
Insole System
4LR Insole Four Layer Footbed
Insulation Type
None
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Footwear Closure Type
Pull On
Ninety Degree Heel
No
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Style
Western Boot
Toe Shape
Square
Last Number or Name
Rebar Flex
Metatarsal System
No
Metal Chip Resisting Sole
No
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Nylon
Waterproof Type
Waterproof Membrane
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.76
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Max. Heat Rating
572 Degrees F
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.76
Outsole Technology
Duratread(TM)
Style Family
Western Boot
All-Leather Upper
Yes
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
1
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Insole Technology
4LR(TM), Four Layer
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.