Shop ARIAT

Men's Western Boot, 8, Composite Toe, 10 in H, Brown/Green, 10021486

  • Mfr # 10021486
  • Zoro # G7273021

product price: 
$
199.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Safety-Toe
Gender
Men's
Color
Brown/Green
Width
D
Style Number
10021486
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10021486
Zoro #
G7273021
UPC #
889359384296
Country of Origin
Viet Nam

Dimensions

Size
8
Width
D
Footwear Width
D
Height
10 in
Heel Height
1 in
Overall Height
10 in
Size (PRINT)
8

Details

Item
Western Boot
Toe Type
Safety-Toe
Gender
Men's
Color
Brown/Green
Style Number
10021486
Upper Boot Material
All Leather
Waterproof
Yes
Insulation Type
None
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Western Boot
Liner Material
Mesh
Insulated
No
Metatarsal System
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.55
Footwear Closure Type
Pull On
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.76
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
Rebar Flex
Shank Material
Nylon
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Waterproof Type
Waterproof Membrane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 M I/75 C/75 EH
Oil Resisting Sole
Yes
Insole System
4LR Insole Four Layer Footbed
Puncture Resistant Insole
No
Max. Heat Rating
572 Degrees F
Conductive
No
Footwear Shank Type
Nylon
Metatarsal Guard
No
For Outdoor Traction
Yes
Midsole Material
EVA
Standards
ASTM F2413-11 M I/75 C/75 EH rated
Removable Insole
Yes
Footwear Sole Pattern
Self Cleaning
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Toe Shape
Square
CSA Footwear Standard
Not Specified
Footwear Construction Type
Cemented EVA Midsole/Rubber Outsole
Predominant Footwear Color
Brown
Chemical Resisting Sole
Yes
Wide Toe Cap
Yes
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof, Wide Toe Cap
Upper Material
Leather
Slip-Resistance Value - Mark II - Wet
0.76
Construction
Cemented
Closure
Pull On
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Western Boot
All-Leather Upper
Yes
Maximum Heat Rating
572 Degrees F
Outsole Technology
Duratread(TM)
Insole Technology
4LR(TM), Four Layer
Slip-Resistance Value - Mark II - Oily/Wet
0.55
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
572 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Heel Definition
Defined Heel
Wire Color
Brown/Green

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown/Green, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number 10021486, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.