Men's Western Boot, 13 EE, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G206898231


product price:  $199.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10020063
Zoro #
G206898231
UPC #
889359266592
Country of Origin
Viet Nam

Dimensions

Size
13
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1 in
Boot Height
10 in
Overall Height
10 in
Size (PRINT)
13

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Closure Type
Pull-On
Non-Marking Upper
Yes
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Completely Non Metallic
No
Toe Shape
Square
Slip Resistant
Yes
Wide Toe Cap
Yes
Footwear Closure Type
Pull On
Predominant Footwear Color
Brown
Heat Resistant
Yes
Last Number or Name
Groundbreaker Met - 10020063
Chemical Resisting Sole
Yes
Static Dissipative
No
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
Footwear Sole Pattern
Exclusive Design
Footwear Shank
Yes
Outsole Technology
Duratread(TM)
Waterproof Type
None
Liner Material
Mesh
Insole System
Rebound
Shank Material
Nylon
Ninety Degree Heel
Yes
Resists
Oils, Slips
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Conductive
No
Standards
ASTM F2413-11
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Upper Color
Brown
Footwear Shank Type
Nylon
Metatarsal Guard
Internal
Non Metallic Upper
Yes
Insulation Type
None
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Upper Boot Material
Leather; Suede
CSA Footwear Standard
No Puncture Protection
Footwear Style
Western Boot
For Outdoor Traction
Yes
Footwear Construction
Cemented
Toe Style
Square Toe
Footwear Construction Type
Cemented
Insole Material
Polyurethane
Heel Style
Defined Heel
Oil Resisting Sole
Yes
Insole Color
Black/Green
Electrical Hazard Rated
Yes
Max. Heat Rating
572 Degrees F
Chain Saw Cut Resistant
No
Outsole Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Lugs
Rubber
Upper Material Description
Suede
Midsole Material
EVA
Non-Marking Sole
Yes
Insole Technology
Rebounding
Slip-Resistance Value - Mark II - Dry
1
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Steel
Style Family
Western Boot
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Slip-Resistance Value - SATRA Heel - Wet
0.69
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.72
Slip-Resistance Value - Mark II - Wet
0.84
Heel Definition
Defined Heel
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Upper Material (PRINT)
Leather, Suede
Shank Material (PRINT)
Nylon
All-Leather Upper
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.