Women's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Brown, A8125

  • Mfr # A8125

  • Zoro # G205258388


product price:  $90.69
/pr

Key Features

Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
A8125
Zoro #
G205258388
UPC #
617420222129
Country of Origin
China

Dimensions

Size
7 1/2
Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Footwear Width
M
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
A8125
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Standards
ASTM F2413-18
Toe Style
Round Toe
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
Yes
Shank Material
Nylon
Toe Shape
Round
Footwear Construction Type
Cemented
Puncture Resistant Insole
No
Removable Insole
Yes
Non-Marking Sole
Yes
Conductive
No
Lugs
Metal
Outsole Color
Black
Electrical Hazard Rated
Yes
Insole System
Removable
Upper Color
Brown
Footwear Shank
Yes
Footwear Closure Type
Front Lace
Insole Material
Memory Foam
Waterproof Type
Waterproof Membrane
Midsole Material
Polyurethane
Liner Material
Nylon
Resists
Oils, Slips
For Outdoor Traction
Yes
Upper Boot Material
All Leather
Footwear Sole Pattern
Exclusive Design
Metatarsal Guard Style
None
Footwear Construction
Direct Attach
Closure Type
Lace Up
Non Metallic Upper
No
Insole Color
Black
Max. Heat Rating
300 Degrees F
Insulation Type
None
Heel Style
Defined Heel
Upper Material Description
Leather
Chain Saw Cut Resistant
No
CSA Footwear Standard
No
Insulated
No
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Completely Non Metallic
No
Laces Color
Black
Heat Resistant
Yes
Footwear Shank Type
Nylon
Slip Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Non-Marking Upper
No
Static Dissipative
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Midsole Technology
Direct Attach
Last Number or Name
8125
Predominant Footwear Color
Brown
Toe Cap Material
Steel
Insole Technology
Removable
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Heel Definition
Defined Heel
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily
0.42
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Insole Material (PRINT)
Foam
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
Yes
Outsole Material (PRINT)
Polyurethane
Closure
Lace Up
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Construction
Cemented
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.8
Midsole Technology (PRINT)
Direct Attach
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.