Men's Western Boot, 14 EE, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3701903


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012948
Zoro #
G3701903
UPC #
884849671634
Country of Origin
Viet Nam

Dimensions

Size
14
Width
EE
Height
10 in
Heel Height
1 in or Greater
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
14

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Completely Non Metallic
No
Static Dissipative
No
Upper Boot Material
All Leather
Puncture Resistant Insole
Yes
Upper Material Description
Full Grain Leather
Footwear Sole Pattern
Exclusive Design
Toe Shape
Square
Insulated
No
Metatarsal Guard
No
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
No
Shank Material
Nylon
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Ninety Degree Heel
Yes
Footwear Closure Type
Pull On
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Footwear Shank Type
Nylon
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
For Outdoor Traction
No
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Oil Resisting Sole
Yes
Liner Material
Mesh
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
752 Degrees F
Metatarsal System
No
Footwear Construction Type
Goodyear(TM) Welt
Footwear Style
Western Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
None
Predominant Footwear Color
Brown
Insulation Type
None
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.98
Conductive
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Wide Toe Cap
Yes
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Construction
Welted
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
All-Leather Upper
Yes
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Family
Western Boot
Maximum Heat Rating
752 Degrees F
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - Mark II - Dry
0.98
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Closure
Pull On
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
752 Degrees F
Chemical-Resisting Sole (PRINT)
No
Outsole Technology
Duratread(TM)
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.