
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 10D
Mfr # A8815-10D
Zoro # G922925471
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Midsole Material
EVA
Footwear Width
D
Gender
Men
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8815-10D
Zoro #
G922925471
UPC #
810151187877
Country of Origin
China
Dimensions
Footwear Width
D
Size
10
Width
D
Details
Midsole Material
EVA
Item
Boot
Gender
Men
Metatarsal Guard (Yes, No)
No
Waterproof
Yes
Toe Type
Aluminum
Style Number
A8815
Standards
AT, EH, WP, SR
Series
Blacksmith
Removable Insole
Yes
Upper Material
Leather
Closure Type
Lace Up
Outsole Material
Rubber
Liner Material
Textile
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.