Men's Western Boot, 7 EE, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3702980


product price: $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10012948
Zoro #
G3702980
UPC #
884849671511
Country of Origin
Viet Nam

Dimensions

Size
7
Width
EE
Height
10 in
Heel Height
1 in or Greater
Footwear Width
EE
Overall Height
10 in
Size (PRINT)
7

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Closure Type
Pull On
Puncture Resistant Insole
Yes
For Outdoor Traction
No
Insulated
No
Conductive
No
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
Wide Toe Cap
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
752 Degrees F
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Metatarsal System
No
Footwear Construction Type
Goodyear(TM) Welt
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.98
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
None
Removable Insole
Yes
Insulation Type
None
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.84
Upper Boot Material
All Leather
Upper Material Description
Full Grain Leather
Metal Chip Resisting Sole
No
Toe Shape
Square
Footwear Style
Western Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Predominant Footwear Color
Brown
Non Metallic Upper
Yes
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Metal Chip-Resisting Sole (PRINT)
No
Closure
Pull On
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.84
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Chemical-Resisting Sole (PRINT)
No
All-Leather Upper
Yes
Shank Material (PRINT)
Nylon
Gender (PRINT)
Men's
Outsole Technology
Duratread(TM)
Construction
Welted
Toe Cap Material
Steel
Style Family
Western Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Maximum Heat Rating (PRINT)
752 Degrees F
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.98
Maximum Heat Rating
752 Degrees F
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.