Shop AVENGER SAFETY FOOTWEAR

Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Brown, A8225

  • Mfr # A8225

  • Zoro # G905258459


product price: 
$
95.99
/pr

Key Features

Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A8225
Zoro #
G905258459
UPC #
617420222853
Country of Origin
China

Dimensions

Size
14
Width
M
Height
6 in
Boot Height
6 in
Heel Height
1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
14

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Men's
Waterproof
Yes
Style Number
A8225
Upper Material
Leather
Toe Type
Steel
Outsole Material
Polyurethane
Toe Style
Round Toe
Ninety Degree Heel
Yes
Closure Type
Lace Up
Midsole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Heat Resistant
Yes
Metatarsal Guard Style
None
Upper Material Description
Leather
Toe Shape
Round
Upper Boot Material
All Leather
Insole Color
Black
Insole System
Removable
Liner Material
Nylon
Standards
ASTM F2413-18
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Non-Marking Upper
No
Laces Color
Black
CSA Footwear Standard
No
Outsole Color
Black
Footwear Closure Type
Front Lace
Footwear Shank
Yes
Puncture Resistant Insole
No
Shank Material
Nylon
Insulated
No
Chemical Resisting Sole
Yes
Removable Insole
Yes
Slip-Resistance Rating (SATRA Test Values)
N/A- not tested to Satra
Heel Style
Defined Heel
Max. Heat Rating
300 Degrees F
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 1.00, Dairy Tile (Oily): 0.42, Dairy Tile (Oily/Wet): 0.40, Dairy Tile (Wet): 0.80
Static Dissipative
No
Conductive
No
Upper Color
Brown
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Predominant Footwear Color
Brown
Last Number or Name
8225
Slip Resistant
Yes
Non Metallic Upper
No
Footwear Shank Type
Nylon
For Outdoor Traction
Yes
Completely Non Metallic
No
Insulation Type
None
Metatarsal Guard
No
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):1.00, DairyTile(Oily):0.42, DairyTile(Oily/Wet):0.40, DairyTile(Wet):0.80
Insole Material
Memory Foam
Wide Toe Cap
No
Midsole Technology
Direct Attach
Lugs
Metal
Chain Saw Cut Resistant
No
Footwear Construction
Direct Attach
Resists
Oils, Slips
Slip-Resistance Value - Mark II - Wet
0.8
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable
Slip-Resistance Value - Mark II - Dry
1
Insole Material (PRINT)
Foam
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
300 Degrees F
Liner Material (PRINT)
Nylon
Toe Cap Material
Steel
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Style Family
6-Inch Work Boot
Upper Material (PRINT)
Leather
Closure
Lace Up
Outsole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.42
Midsole Technology (PRINT)
Direct Attach
Metal Chip-Resisting Sole (PRINT)
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Gender (PRINT)
Men's
Construction
Cemented
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Includes Metatarsal Guard
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.