Men's Western Boot, 8 1/2 EE, Steel Toe, 10 in H, Earth, 10012948

  • Mfr # 10012948

  • Zoro # G3714040


product price:  $200.99
/pr
Free Shipping & Returns

Key Features

Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10012948
Zoro #
G3714040
UPC #
884849671542
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Width
EE
Height
10 in
Footwear Width
EE
Heel Height
1 in or Greater
Size (PRINT)
8 1/2
Overall Height
10 in

Details

Item
Western Boot
Color
Earth
Gender
Men's
Waterproof
No
Style Number
10012948
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Toe Shape
Square
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Non-Marking Sole
Yes
Conductive
No
Non Metallic Upper
Yes
Shank Material
Nylon
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Pull On
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
For Outdoor Traction
No
Footwear Shank Type
Nylon
Puncture Resistant Insole
Yes
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
0.98
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
Yes
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Metatarsal System
No
Footwear Construction Type
Goodyear(TM) Welt
Wide Toe Cap
Yes
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Wet
0.84
Predominant Footwear Color
Brown
Footwear Style
Western Boot
Insulated
No
Upper Boot Material
All Leather
Insulation Type
None
Midsole Material
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.48
Completely Non Metallic
No
Upper Material Description
Full Grain Leather
Max. Heat Rating
752 Degrees F
Insole System
ATS Max Insole Moisture Wicking Footbed with Heel Stabilizer
Chemical Resisting Sole
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Waterproof Type
None
Safety Criteria
Better Slip-Resistance, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Puncture-Resistant (PR), Steel Toe, Wide Toe Cap
Outsole Material (PRINT)
Rubber
Slip-Resistance Value - Mark II - Dry
0.98
Toe Cap Material
Steel
Insole Technology
ATS Max, Heel Stabilizer, Moisture Wicking
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
752 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole (PRINT)
Yes
Construction
Welted
Maximum Heat Rating
752 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.84
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Closure
Pull On
Puncture-Resistant Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Outsole Technology
Duratread(TM)
Outsole Technology (PRINT)
Duratread(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Family
Western Boot
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 8 1/2, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.