
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 14EE
Mfr # A8816-14EE
Zoro # G322926047
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Gender
Men
Standards
AT, EH, WP, SR
Midsole Material
EVA
Footwear Width
EE
Closure Type
Lace Up
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-14EE
Zoro #
G322926047
UPC #
810151188539
Country of Origin
China
Dimensions
Footwear Width
EE
Size
14
Width
EE
Details
Gender
Men
Standards
AT, EH, WP, SR
Midsole Material
EVA
Closure Type
Lace Up
Color
Black
Outsole Material
Rubber
Upper Material
Leather
Waterproof
Yes
Item
Boot
Series
Blacksmith
Toe Type
Aluminum
Metatarsal Guard (Yes, No)
No
Style Number
A8816
Liner Material
Textile
Removable Insole
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.