LoaferShoe, DarkBrown, Men's, 10, M, PR

  • Mfr # 200456-CDB Size 10
  • Zoro # G925078600
product price: 
$
94.19
/pr

Key Features

Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Includes Shank
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
200456-CDB Size 10
Zoro #
G925078600
UPC #
199252066664
Country of Origin
Viet Nam
Oil-Resisting Sole
Yes
Heel Definition
Flat Heel
Includes Shank
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant Oily/Wet (SRO)
Metatarsal Guard
No
Heel Technology
Hands Free Slip-ins(R)
Midsole Technology
Cushioned
Slip-Resistance Value - SATRA Heel - Dry
0.93
Liner Material
Fabric, Polyurethane
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.5
All-Leather Upper
Yes
Liner Technology
Air Cooled Memory Foam, Arch-Fit
Insole Technology
Air Cooled Memory Foam, Arch-Fit, Removable Insole
Chemical-Resisting Sole
No
Toe Cap Material
Carbon Fiber
Insole Material
Memory Foam
Toe Type
Safety-Toe
Color
Dark Brown
Metal Chip-Resisting Sole
No
Chain Saw Cut-Resistant
No
Footwear Style
Loafer Shoe
Gender
Men's
Puncture-Resistant Sole
No
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Number
200456-CDB
Includes Metatarsal Guard
No
Upper Material
Leather, Fabric
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Slip-Resistance Value - SATRA Heel - Wet
0.8
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.52
Ninety-Degree Heel
No
Insulated
No
Shank Material
Nylon
Manufacturer-Suggested Sole Slip Rating
Better
Midsole Material
EVA
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Outsole Material
Rubber
Item
Loafer Shoe
Closure
Slip On
Waterproof
No

Dimensions

Heel Height
1 1/3 in
Width
M
Size
10
Overall Height
3 in

Description

Loafer Shoe, Closure Slip On, Color Dark Brown, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 10, Static Dissipative No, Style Number 200456-CDB, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.