Men's Western Boot, 8 D, Steel Toe, 10 in H, Brown, 10020063

  • Mfr # 10020063

  • Zoro # G406898154


product price:  $199.95
/pr
Free Shipping & Returns

Key Features

Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10020063
Zoro #
G406898154
UPC #
889359266370
Country of Origin
Viet Nam

Dimensions

Size
8
Width
D
Height
10 in
Heel Height
1 in
Boot Height
10 in
Footwear Width
D
Overall Height
10 in
Size (PRINT)
8

Details

Item
Western Boot
Color
Brown
Gender
Men's
Waterproof
No
Style Number
10020063
Upper Material
Leather, Suede
Toe Type
Steel
Outsole Material
Rubber
Waterproof Type
None
Footwear Shank Type
Nylon
Upper Color
Brown
Metatarsal System
PORON(R) XRD(TM) metatarsal protection
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Shank Material
Nylon
Insulation Type
None
Standards
ASTM F2413-11
Chain Saw Cut Resistant
No
Upper Boot Material
Leather; Suede
Insole System
Rebound
Wide Toe Cap
Yes
Completely Non Metallic
No
Heel Style
Defined Heel
Resists
Oils, Slips
Non-Marking Upper
Yes
Outsole Technology
Duratread(TM)
Static Dissipative
No
Manufacturers Suggested Sole Slip Rating
Better
Heat Resistant
Yes
Metal Chip Resisting Sole
No
SATRA Rating- Heel Slip on Quarry Tile
(Dry) 0.72, (Soapy) 0.45, (Wet) 0.69
Insole Material
Polyurethane
Non Metallic Upper
Yes
Metatarsal Guard
Internal
Oil Resisting Sole
Yes
Last Number or Name
Groundbreaker Met - 10020063
Non-Marking Sole
Yes
Footwear Closure Type
Pull On
Closure Type
Pull-On
Toe Shape
Square
Toe Style
Square Toe
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
CSA Footwear Standard
No Puncture Protection
Chemical Resisting Sole
Yes
Slip Resistant
Yes
Outsole Color
Black
Insulated
No
Removable Insole
Yes
Footwear Construction
Cemented
Max. Heat Rating
572 Degrees F
Liner Material
Mesh
SATRA Rating- Forefoot Slip on Quarry Tile
(Dry):0.77, (Soapy):0.43, (Wet):0.67
Features
Steel Toe Cap Protects Toes Against Falling and Heavy Rolling Objects
For Outdoor Traction
Yes
Footwear Shank
Yes
Upper Material Description
Suede
Ninety Degree Heel
Yes
Insole Color
Black/Green
Footwear Style
Western Boot
Lugs
Rubber
Conductive
No
Footwear Construction Type
Cemented
Predominant Footwear Color
Brown
Insole Technology
Rebounding
Slip-Resistance Value - Mark II - Oily/Wet
0.48
Construction
Cemented
Metatarsal Guard System
Poron(R) XRD(R)
Slip-Resistance Value - SATRA Forefoot - Wet
0.67
CSA Standards Met
No Puncture-Resistant Sole
Slip-Resistance Value - SATRA Forefoot - Dry
0.77
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Steel
Style Family
Western Boot
Slip-Resistance Value - Mark II - Wet
0.84
Slip-Resistance Value - SATRA Heel - Dry
0.72
Closure
Pull On
Slip-Resistance Value - SATRA Heel - Wet
0.69
Maximum Heat Rating
572 Degrees F
Upper Material (PRINT)
Leather, Suede
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
572 Degrees F
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
Internal
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C/75), M/1/75, Metatarsal (MT 75), Closure Pull On, Chemical Resisting Sole Yes, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.