
Blacksmith 6in AT - Men's - AT EH WP SR - Med Brown - 12EE
Mfr # A8815-12EE
Zoro # G922925822
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Waterproof
Yes
Gender
Men
Midsole Material
EVA
Outsole Material
Rubber
Standards
AT, EH, WP, SR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A8815-12EE
Zoro #
G922925822
UPC #
810151188072
Country of Origin
China
Dimensions
Size
12
Footwear Width
EE
Width
EE
Details
Waterproof
Yes
Gender
Men
Midsole Material
EVA
Outsole Material
Rubber
Standards
AT, EH, WP, SR
Toe Type
Aluminum
Metatarsal Guard (Yes, No)
No
Item
Boot
Style Number
A8815
Closure Type
Lace Up
Upper Material
Leather
Series
Blacksmith
Liner Material
Textile
Removable Insole
Yes
Color
Medium Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.