Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Western Boot, Bruin Brown, 11 1/2, 10016265

  • Mfr # 10016265

  • Zoro # G910113316


product price: $289.95
/pr
Free Shipping & Returns

Key Features

Gender
Men's
Color
Bruin Brown
Size
11 1/2
Width
D
Style Number
10016265
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10016265
Zoro #
G910113316
UPC #
884849924785
Country of Origin
Viet Nam

Dimensions

Size
11 1/2
Width
D
Size (PRINT)
11 1/2
Overall Height
12 1/2 in

Details

Item
Western Boot
Gender
Men's
Color
Bruin Brown
Style Number
10016265
Waterproof
Yes
Insole Material
Polyurethane
Heel Definition
Defined Heel
Insole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Duratread(TM)
Manufacturers Suggested Sole Slip Rating
Good
Oil-Resisting Sole (PRINT)
Yes
Electrical Hazard Rated
Yes
Removable Insole
Yes
Construction
Welted
Toe Shape
Square
Ninety Degree Heel
Yes
Upper Material
Leather
Closure
Pull On
Style Family
Western Boot
Insulated
No
Liner Material (PRINT)
Mesh
Non-Marking Sole
No
Wide Toe Cap
Yes
Conductive
No
Midsole Material
EVA
Shank Material
Plastic
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)
Completely Non Metallic
No
Outsole Material
Rubber
Metatarsal Guard (PRINT)
Internal
Chemical Resisting Sole
Yes
Outsole Material (PRINT)
Rubber
Static Dissipative
No
Maximum Heat Rating (PRINT)
572 Degrees F
All-Leather Upper
Yes
Metatarsal Guard
Internal
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard System
FlexMet
Manufacturer-Suggested Sole Slip Rating (PRINT)
Good
Ninety-Degree Heel (PRINT)
Yes
Insole Technology
Removable Insole
Puncture-Resistant Sole (PRINT)
No
Toe Cap Material
Composite
Non Metallic Upper
Yes
Liner Material
Mesh
For Outdoor Traction
Yes
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Upper Material (PRINT)
Leather
Metal Chip Resisting Sole
No
Outsole Technology
Duratread(TM)
Maximum Heat Rating
572 Degrees F
Manufacturer-Suggested Sole Slip Rating
Good
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR)

Description

Western Boot, Style Family Western Boot, Metatarsal Guard Internal, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt), Puncture Resistant (PR), Closure Pull On, Chemical Resisting Sole Yes, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.