Shop ARIAT
See all product information
Create Account
MNS FR PRIMO FLEECE 2.0 HOODIE, 28 cal/sq cm, XL, 12 oz
- Mfr # 10052095
- Zoro # G413302194
product price:Â
$
269.95
/ea
Free Shipping & Returns
Key Features
Fabric Weight
12 oz
Standards
ASTM 1506
Arc Flash PPE Category
3
ATPV Rating
28 cal/sq cm
Back Stripe Pattern
None
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10052095
- Zoro #
- G413302194
- UPC #
- 197318108297
- Country of Origin
- Jordan
- Item
- MNS FR PRIMO FLEECE 2.0 HOODIE
- Color
- Charcoal Gray
- Fabric Weight
- 12 oz
- Standards
- ASTM 1506
- Arc Flash PPE Category
- 3
- ATPV Rating
- 28 cal/sq cm
- Back Stripe Pattern
- None
- Insulated for Cold Conditions
- No
- High-Visibility
- No
- ANSI Class
- Not Rated
- Includes Hood
- Yes
- Features
- Flame Resistant
- Collar Style
- No Collar
- Gender
- Men's
- Garment Type
- Hoodie
- Number of Pockets
- 2
- Sweatshirt Type
- Pullover
- Material Trade Name
- Primo Fleece 2.0
- Neck Style
- Extra High Neckline
- Wire Color
- Charcoal Gray
Dimensions
- Size
- XL
- Maximum Chest Size
- 48 in
- Minimum Chest Size
- 45 in
- Size - Body Type
- Regular
- Sleeve Length Type
- Long
- Fits Chest Size
- Flame Resistant
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ANSI Class Not Rated, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Charcoal Gray, Fabric Weight 12 oz, Features Flame Resistant, Closure Type Not Applicable, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, MNS FR PRIMO FLEECE 2.0 HOODIE, Material Trade Name Primo Fleece 2.0, Maximum Chest Size 48 in, Minimum Chest Size 45 in, Neck Style Extra High Neckline, Number of Pockets 2, Protection Type Not Applicable, Size XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.