Shop All Steel Toe Boots
Ariat
Size 10-1/2 Men's Western Boot Steel Work Boot, Earth
Mfr # 10012948
Zoro # G3701291
product price: $189.95
/pr
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Boot Material All Leather
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.48
Product Information
- Brand Ariat
- MFR # 10012948
- Zoro # G3701291
- UPC # 884849671450
- Country of Origin Viet Nam
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | D |
Heel Height | 1 in or Greater |
Height | 10 in |
Footwear Width | D |
Size (PRINT) | 10 1/2 |
Overall Height | 10 in |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Earth, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number 10012948, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1140183)
- CAROLINA SHOE Size 6-1/2 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- 3M Nylon Washers, 3/8" ID HINW-1, 7/8", PK100 (HINW-1)
- PIP Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Blue (280-AHS240-50)
- ARIAT Size 10 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 11-1/2EE Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 8-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 8 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 12 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- WOLVERINE 6 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- Ariat Foot Protection