Shop All Steel Toe Boots
Ariat
Size 7 Men's Western Boot Steel Work Boot, Brown
Mfr # 10014241
Zoro # G5051965
product price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Ariat
- MFR # 10014241
- Zoro # G5051965
- UPC # 884849752807
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 7 |
Width | D |
Heel Height | 1 in or Greater |
Footwear Width | D |
Height | 10 in |
Size (PRINT) | 7 |
Overall Height | 10 in |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number 10014241
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Tactical Boots, 11-1/2, R, Blk, Composite, PR (12416)
- MSA SAFETY Combination Cartridge/Filter, Threaded, OV, CL, SD, CD, HC, P100, Magenta, Yellow, 6 PK, NIOSH (815180)
- BRADY Danger Label, Instruction, 5 In. W, PK5, 86222 (86222)
- LIFT SAFETY TACKER Glove BlackBlack Genuine Leather AntiVibe (GTA-17KKL)
- ARIAT Size 12 Men's Western Boot Steel Work Boot, Brown (10020063)
- ARIAT Size 10-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 10 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 10D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 12 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 8 Men's Western Boot Steel Work Boot, Brown (10014241)
- DOUBLE H BOOTS Size 9 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 9D)
- Ariat Foot Protection