Shop All Composite Toe Boots and Shoes
Ariat
Size 8-1/2 D Men's Western Boot Composite Work Boot, Bruin Brown
Mfr # 10017420
Zoro # G5432281
Free Shipping & Returns
$224.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Western Boot
- Gender Men's
- Color Bruin Brown
- Width D
Product Information
- Brand Ariat
- MFR # 10017420
- Zoro # G5432281
- UPC # 889359032678
- Country of Origin Multiple
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | D |
Footwear Width | D |
Heel Height | 1 in or Greater |
Height | 11 in |
Overall Height | 11 in |
Size (PRINT) | 8 1/2 |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Bruin Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Loose Fit Midweight Short-Sleeve Plaid Shirt, Jade, 4XL, REG (105702-L084XLREG)
- SHOWA 12" Chemical Resistant Gloves, Neoprene, M, 1 PR (CHMYM-08)
- MORROR Fire Extinguisher, Plastic Fire Sign (MRO63373807)
- IRONCLAD PERFORMANCE WEAR Small Black Gauntlet Cuff Heat Resistant Gloves (HW4-02-S)
- ARIAT Size 11 D Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Athletic Shoe, B, 10, Black, PR (10040324)
- ARIAT Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- AVENGER SAFETY FOOTWEAR Size 11 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- NAUTILUS SAFETY FOOTWEAR Loafer Shoe, M, 8, White, PR (1607-8R)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Ariat Composite Toe Boots and Shoes