Shop All Steel Toe Boots
Ariat
Size 9-1/2D Men's Western Boot Steel Work Boot, Brown
Mfr # 10006961
Zoro # G9125654
product price: $214.95
/pr
Free Shipping & Returns
$214.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width D
- Upper Color Brown
- Upper Boot Material All Leather
Product Information
- Brand Ariat
- MFR # 10006961
- Zoro # G9125654
- UPC # 884849189207
- Country of Origin Multiple
- Category Steel Toe Boots
Dimensions
Size | 9 1/2 |
Width | D |
Footwear Width | D |
Height | 11 in |
Heel Height | 1 in or Greater |
Overall Height | 11 in |
Size (PRINT) | 9 1/2 |
Details
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number 10006961
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Label Holder, Pk25 (WRM1253)
- 3M DBI-SALA Delta Full Body Harness, Vest Style, Polyester, Yellow, Universal Size (1102000)
- SKULLERZ BY ERGODYNE Safety Glasses, Silver Mirror Polarized (BALDR)
- MCR SAFETY Leather Gloves, Brown, XL, PR (MU3634KXL)
- ARIAT Size 10D Men's Western Boot Steel Work Boot, Aged Bark (10010134)
- ARIAT Size 11-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 12 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 10 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 10-1/2 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- ARIAT Size 8 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- DANNER Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- Ariat Steel Toe Boots