Ariat

Straight Fit FR Jean, Men's, S, 31/34


product price: $106.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size S
  • Material Trade Name Denim
  • Fabric Weight 13 oz
  • Color Blue
  • Gender Men's
See all product information

Product Information

Dimensions

Size S
Maximum Waist Size 31 in
Minimum Waist Size 31 in

Details

Item Straight Fit FR Jean
Material Trade Name Denim
Inseam 34 in
Fabric Weight 13 oz
Color Blue
Gender Men's
Features Extra Deep Front Pockets, No-Rub Comfort Inseams
Standards NFPA 70E/ NFPA 2112
Waist Rise Low Rise
ANSI Class Not Rated
High-Visibility No
ATPV Rating 20 cal/sq cm
Arc Flash PPE Category 2
Insulated for Cold Conditions No
Leg Fit Straight Leg
Pant Type Jeans
Pant Fit Straight Fit
Includes Belt Loops Yes
Jean Wash Light
Includes Cargo Pocket No

Description

ATPV Rating 20 cal/sq cm, Arc Flash PPE Category 2, Color Blue, Fabric Weight 13 oz, Features Extra Deep Front Pockets, No-Rub Comfort Inseams, High-Visibility No, Includes Belt Loops Yes, Inseam 34 in, Insulated for Cold Conditions No, Straight Fit FR Jean, Material Trade Name Denim, Maximum Waist Size 31 in, Minimum Waist Size 31 in, Size S, Standards NFPA 70E/ NFPA 2112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.