Shop All Flame Resistant & Arc Flash Pants
Ariat
Stretch Canvas Straight Leg, 35" x "30
Mfr # 10027709
Zoro # G707452208
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Trade Name DuraLight Stretch Canvas
- Fabric Weight 9 oz
- Gender Men's
- Features 3X Abrasion Resistance, 74% Cotton, 24% Nylon, 2% Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh
Product Information
- Brand Ariat
- MFR # 10027709
- Zoro # G707452208
- UPC # 889359946487
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Pants
Dimensions
Size | L |
Maximum Waist Size | 35 in |
Tag Size | 35 x 30 |
Minimum Waist Size | 35 in |
Details
Description
ATPV Rating 14 cal/sq cm, Arc Flash PPE Category 2, Color Iron Gray, Fabric Weight 9 oz, Features 3X Abrasion Resistance, 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, 9.5 oz DuraLight Canvas Shell with Stretch, Made in Nicaragua with Fabric from the USA, Straight Through Seat and Thigh, Gender Men's, Includes Belt Loops Yes, Inseam 30 in, Insulated for Cold Conditions No, FR M5 STRAIGHT DURALIGHT STRETCH CANVAS STRAIGHT LEG, Leg Fit Straight Leg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Work Shoes, 11, D, Black/Lime, PR (77068 -BKLM SZ 11)
- 3M Full Facepiece Reusable Respirator, With Cool Flow Valve, 6000 Series, Size Small (6700)
- LYLE No Parking Entrance Sign, 18" x 12, T1-1871-EG_12x18 (T1-1871-EG_12x18)
- GUARDIAN EQUIPMENT Drench Shower With Eyewash, 17 In. W (G1902BC-SSH)
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- ARIAT Relaxed Fit FR Jeans, Men's, 34/30 (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 38/30 (10012555)
- ARIAT Relaxed Fit FR Jeans, Men's, L (10023467)
- ARIAT Relaxed Fit FR Jeans, Men's, L, 36/30 (10012555)
- ARIAT Pants, Straight Leg, Size 36" x "32 (10027705)
- STEEL GRIP Leggings, Aluminized Carbon Kevlar(R), PR (ACK 395-16 M XL)
- Ariat Workwear and Protective Clothing