Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 10 1/2, M, 10020097

  • Mfr # 10020097

  • Zoro # G1724944


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1724944
UPC #
889359294229
Country of Origin
Viet Nam

Dimensions

Size
10 1/2
Footwear Width
M
Height
5 in
Boot Height
5 in
Width
M
Overall Height
5 1/2 in
Size (PRINT)
10 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Footwear Shank Type
Nylon
Conductive
No
Metal Chip Resisting Sole
No
Toe Shape
Round
Puncture Resistant Insole
No
Static Dissipative
Yes
Outsole Material
Rubber
Last Number or Name
94229
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank
Yes
Heel Style
Defined Heel
Waterproof Type
None
Laces Color
Brown
Outsole Technology
Duratread(TM)
Metatarsal Guard
No
Completely Non Metallic
Yes
Ninety Degree Heel
Yes
Insole Material
Closed Cell Polyurethane
Insole System
Cushioning with Moisture Wicking Lining
Max. Heat Rating
Not Rated
Chemical Resisting Sole
Yes
Resists
Oils, Slips
Wide Toe Cap
No
Footwear Style
6 in Work Boot
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Footwear Closure Type
Lace Up
Liner Material
Mesh
Upper Material Description
Full Grain Leather
For Outdoor Traction
No
Footwear Sole Pattern
Duratread
Features
Stable, Cushioned Footed, Indoor Traction
Upper Material
Leather
Upper Boot Material
All Leather
Metatarsal Guard Style
None
Slip Resistant
Yes
Midsole Material
EVA
Standards
ASTM F2413
Predominant Footwear Color
Brown
Toe Style
Round Toe
Insulated
No
Upper Color
Brown
Insulation Type
None
Electrical Hazard Rated
No
Closure Type
Lace Up
Non Metallic Upper
Yes
All-Leather Upper
Yes
Heel Definition
Defined Heel
Closure
Lace Up
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Outsole Technology (PRINT)
Duratread(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.