Zoro Homepage

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 6 1/2, W, 10020097

  • Mfr # 10020097

  • Zoro # G800422597


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G800422597
UPC #
889359272975
Country of Origin
Viet Nam

Dimensions

Size
6 1/2
Footwear Width
W
Height
5 in
Boot Height
5 in
Width
W
Overall Height
5 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Slip Resistant
Yes
Insulation Type
None
Resists
Oils, Slips
Liner Material
Mesh
Footwear Sole Pattern
Duratread
Puncture Resistant Insole
No
Conductive
No
Static Dissipative
Yes
Oil Resisting Sole
Yes
Metatarsal Guard Style
None
Metatarsal Guard
No
Insulated
No
Insole Material
Closed Cell Polyurethane
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Heel Style
Defined Heel
Footwear Closure Type
Lace Up
Electrical Hazard Rated
No
Chemical Resisting Sole
Yes
Ninety Degree Heel
Yes
Upper Boot Material
All Leather
Footwear Construction Type
Cemented
Footwear Shank
Yes
Predominant Footwear Color
Brown
Standards
ASTM F2413
Toe Style
Round Toe
Footwear Style
6 in Work Boot
Closure Type
Lace Up
Completely Non Metallic
Yes
Metal Chip Resisting Sole
No
Last Number or Name
72975
Insole System
Cushioning with Moisture Wicking Lining
Upper Material
Leather
Laces Color
Brown
For Outdoor Traction
No
Upper Material Description
Full Grain Leather
Non Metallic Upper
Yes
Outsole Material
Rubber
Waterproof Type
None
Outsole Technology
Duratread(TM)
Toe Shape
Round
Features
Stable, Cushioned Footed, Indoor Traction
Max. Heat Rating
Not Rated
Wide Toe Cap
No
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Upper Color
Brown
Midsole Material
EVA
Toe Cap Material
Composite
Closure
Lace Up
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Technology (PRINT)
Duratread(TM)
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.