Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 5 in Composite Toe 6-Inch Work Boot, Nutty Brown, 8, M, 10020097

  • Mfr # 10020097

  • Zoro # G1724980


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10020097
Zoro #
G1724980
UPC #
889359272906
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
M
Height
5 in
Boot Height
5 in
Width
M
Overall Height
5 1/2 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Nutty Brown
Style Number
10020097
Waterproof
No
Features
Stable, Cushioned Footed, Indoor Traction
Insole System
Cushioning with Moisture Wicking Lining
Upper Material
Leather
Footwear Style
6 in Work Boot
Puncture Resistant Insole
No
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Upper Color
Brown
Toe Shape
Round
For Outdoor Traction
No
Laces Color
Brown
Non Metallic Upper
Yes
Wide Toe Cap
No
Liner Material
Mesh
Standards
ASTM F2413
Metal Chip Resisting Sole
No
Resists
Oils, Slips
Safety Criteria
Composite Toe, Best Slip-Resistance, Static Dissipative (SD), Non-Metallic
Waterproof Type
None
Footwear Shank
Yes
Static Dissipative
Yes
Footwear Closure Type
Lace Up
Outsole Material
Rubber
Footwear Construction Type
Cemented
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Heel Style
Defined Heel
Slip Resistant
Yes
Insole Material
Closed Cell Polyurethane
Electrical Hazard Rated
No
Conductive
No
Metatarsal Guard Style
None
Upper Material Description
Full Grain Leather
Outsole Technology
Duratread(TM)
Insulation Type
None
Footwear Shank Type
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Toe Style
Round Toe
Max. Heat Rating
Not Rated
Midsole Material
EVA
Oil Resisting Sole
Yes
Last Number or Name
72906
Upper Boot Material
All Leather
Closure Type
Lace Up
Ninety Degree Heel
Yes
Footwear Sole Pattern
Duratread
Toe Cap Material
Composite
Closure
Lace Up
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Style Family
6-Inch Work Boot
Outsole Technology (PRINT)
Duratread(TM)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes

Description

Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Nutty Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 10020097, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.