Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 8 1/2, M, 10033995

  • Mfr # 10033995

  • Zoro # G1724238


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1724238
UPC #
192904489354
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
M
Height
6 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Features
Padded collar
Max. Heat Rating
Not Rated
Insole Material
Closed Cell Polyurethane
Resists
Oils, Slips
Footwear Sole Pattern
Duratread
Upper Boot Material
All Leather
Closure Type
Lace Up
Outsole Technology
Duratread(TM)
Ninety Degree Heel
Yes
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Midsole Material
EVA
Metatarsal Guard Style
Internal
Toe Style
Round Toe
Footwear Closure Type
Lace Up
Slip Resistant
Yes
Static Dissipative
No
Upper Color
Brown
Footwear Construction Type
Cemented
Non Metallic Upper
No
Last Number or Name
Casey
Laces Color
Brown
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Outsole Material
Rubber
Waterproof Type
None
Heel Style
Defined Heel
Standards
ASTM F2413-18
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Insulation Type
None
Conductive
No
Toe Shape
Round
Chemical Resisting Sole
Yes
Insole System
Cushioning with Moisture Wicking Lining
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Liner Material
Mesh
Upper Material
Leather
Metal Chip Resisting Sole
No
For Outdoor Traction
Yes
Metatarsal Guard
Internal
Footwear Shank Type
Nylon
Footwear Style
6 in Work Boot
Completely Non Metallic
No
Footwear Shank
Yes
Metatarsal System
XRD(TM)
All-Leather Upper
Yes
Heel Definition
Defined Heel
Toe Cap Material
Composite
Metatarsal Guard System
Poron(R) XRD(R)
Style Family
6-Inch Work Boot
Closure
Lace Up
Maximum Heat Rating
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Technology (PRINT)
Duratread(TM)
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.