Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 8 1/2, W, 10033995

  • Mfr # 10033995

  • Zoro # G1724700


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1724700
UPC #
192904553130
Country of Origin
Viet Nam

Dimensions

Size
8 1/2
Footwear Width
W
Height
6 in
Boot Height
6 in
Overall Height
6 in
Width
W
Size (PRINT)
8 1/2

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Max. Heat Rating
Not Rated
Outsole Material
Rubber
Non Metallic Upper
No
Waterproof Type
None
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Insulated
No
Static Dissipative
No
Conductive
No
Metatarsal Guard Style
Internal
Wide Toe Cap
No
Metatarsal Guard
Internal
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Insole System
Cushioning with Moisture Wicking Lining
Laces Color
Brown
Standards
ASTM F2413-18
Last Number or Name
Casey
Predominant Footwear Color
Brown
Completely Non Metallic
No
Metatarsal System
XRD(TM)
Upper Material Description
Full Grain Leather
Insulation Type
None
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Closure Type
Lace Up
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Toe Style
Round Toe
Insole Material
Closed Cell Polyurethane
Outsole Technology
Duratread(TM)
Slip Resistant
Yes
Heel Style
Defined Heel
Upper Color
Brown
Footwear Shank Type
Nylon
Upper Material
Leather
Footwear Sole Pattern
Duratread
Midsole Material
EVA
Toe Shape
Round
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Liner Material
Mesh
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Features
Padded collar
Footwear Shank
Yes
Resists
Oils, Slips
Manufacturers Suggested Sole Slip Rating
Best
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
All-Leather Upper
Yes
Metatarsal Guard System
Poron(R) XRD(R)
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width W, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.