Zoro Homepage

Women's 6 in Composite Toe 6-Inch Work Boot, Oily Distressed Brown, 9, M, 10033995

  • Mfr # 10033995

  • Zoro # G1723538


product price: $184.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10033995
Zoro #
G1723538
UPC #
192904489361
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
M
Height
6 in
Boot Height
6 in
Width
M
Overall Height
6 in
Size (PRINT)
9

Details

Item
6-Inch Work Boot
Toe Type
Composite
Gender
Women's
Color
Oily Distressed Brown
Style Number
10033995
Waterproof
No
Upper Material Description
Full Grain Leather
Slip Resistant
Yes
Waterproof Type
None
Upper Material
Leather
Metatarsal Guard
Internal
Conductive
No
Footwear Sole Pattern
Duratread
Footwear Shank Type
Nylon
Closure Type
Lace Up
Laces Color
Brown
Outsole Technology
Duratread(TM)
Safety Criteria
Composite Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Metal Chip Resisting Sole
No
Resists
Oils, Slips
Completely Non Metallic
No
Outsole Material
Rubber
Electrical Hazard Rated
Yes
Max. Heat Rating
Not Rated
Non Metallic Upper
No
Last Number or Name
Casey
Footwear Construction Type
Cemented
Insole Material
Closed Cell Polyurethane
Footwear Shank
Yes
Predominant Footwear Color
Brown
Static Dissipative
No
Insulated
No
Toe Style
Round Toe
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Ninety Degree Heel
Yes
Upper Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh
Metatarsal System
XRD(TM)
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18
Upper Boot Material
All Leather
Toe Shape
Round
Metatarsal Guard Style
Internal
Insole System
Cushioning with Moisture Wicking Lining
Midsole Material
EVA
Heel Style
Defined Heel
For Outdoor Traction
Yes
Footwear Closure Type
Lace Up
Insulation Type
None
Wide Toe Cap
No
Features
Padded collar
All-Leather Upper
Yes
Heel Definition
Defined Heel
Maximum Heat Rating
Not Rated
Style Family
6-Inch Work Boot
Metatarsal Guard System
Poron(R) XRD(R)
Closure
Lace Up
Toe Cap Material
Composite
Chemical-Resisting Sole (PRINT)
Yes
Outsole Technology (PRINT)
Duratread(TM)
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
Internal
Outsole Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Oily Distressed Brown, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.