This item is Discontinued.

Ariat Women's, Composite Toe, Work Boots, 8, B, Brown 10008634

Women's, Composite Toe, Work Boots, 8, B, Brown (Discontinued)

  • Mfr # 10008634
  • Zoro # G9127991
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10008634
Zoro #
G9127991
UPC #
-
Country of Origin
China

Dimensions

Size
8
Footwear Width
B
Height
9 in
Heel Height
1 in or Greater

Details

Item
Work Boots
Toe Type
Composite
Gender
Women's
Color
Brown
Waterproof
No
Max. Heat Rating
300 Degrees F
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Predominant Footwear Color
Brown
Liner Material
Mesh
Footwear Closure Type
Pull On
Non Metallic Upper
Yes
Footwear Construction Type
Cemented
Non-Marking Sole
Yes
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.70
Chemical Resisting Sole
No
Insulated
No
Footwear Sole Pattern
Multi Pattern
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Outsole Material
Rubber
Footwear Style
Pull On
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metatarsal System
No
Electrical Hazard Rated
Yes
Last Number or Name
8634
Static Dissipative
No
Conductive
No
Wide Toe Cap
No
Footwear Shank Type
TPU
Shank Material
TPU
Ninety Degree Heel
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Insole System
Yes
Metal Chip Resisting Sole
Yes
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.46
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Standards
ASTM F2413-11 I/75 C/75
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Completely Non Metallic
Yes
Resists
Oils, Slips
Upper Material
Leather

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Brown, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.